NU322-E-M1/C3
Description
NU322-E-M1/C3 CYL ROLLER BEARING ; SR 110MM ID X 240MM OD X 50MM WD OPEN
Part # NU322-E-M1/C3
BDI # 21546181
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
33115
Description
33115 TAPERED ROLLER BEARING ; 75MM ID X 125MM OD X 37MM THK
Part # 33115
BDI # 21545743
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Outside Diameter - Millimeter:
125
Bore - Millimeter:
75
Bore - Inch:
2.953
Other Features:
1 Single Cone | 1 Single Cup
Precision Class:
Standard
Basic Number:
33115