017-260-0005
Description
017-260-0005 WASHDOWN AC GEARMOTOR 25LBS ; 49FRAME 1/8HP SANIMOTOR 5:1 RATIO 230V
Part # 017-260-0005
BDI # 20309554
Features
Mounting Frame:
49
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
350
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
20.066
Nominal Center Distance - Inch:
0.79
Other Features:
Double Reduction | F3 Insulation Class
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.36
017-260-0037 WASHDOWN AC GEARMOTOR
Description
017-260-0037 WASHDOWN AC GEARMOTOR 25LBS ; 49FRAME 1/8HP SANIMOTOR 37:1 RATIO 230V
Part # 017-260-0037
BDI # 20309556
Features
Mounting Frame:
49
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
47.3
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
20.066
Nominal Center Distance - Inch:
0.79
Other Features:
Double Reduction | F3 Insulation Class
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.36