026-725E0060
Description
026-725E0060 HYPOID GEARMOTOR ; POWERSTAR 725 1PH 1/5HP 115/230VAC 60:1
Part # 026-725E0060
BDI # 21594950
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Compact Profile | Dual Voltage/Dual Frequency
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.37
027-730K0080
Description
027-730K0080 HYPOID GEARMOTOR ; POWERSTAR 730 3PH 1/3HP 230/460VAC 80:1
Part # 027-730K0080
BDI # 24944947
026-730A0010T
Description
026-730A0010T HYPOID GEARMOTOR ; POWERSTAR 730 1PH 1/2HP 115VAC 10:1
Part # 026-730A0010T
BDI # 21437116
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Higher Torque Capability | Quieter Operation
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.35
027-725K0010
Description
027-725K0010 HYPOID GEARMOTOR ; POWERSTAR 725 3PH 1/5HP 230/460VAC 10:1
Part # 027-725K0010
BDI # 20098778
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Compact Profile | Inverter Duty
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.37
027-730K0010T
Description
027-730K0010T HYPOID GEARMOTOR ; POWERSTAR 730 3PH 1/2HP 230/460VAC 10:1
Part # 027-730K0010T
BDI # 21437113
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Higher Torque Capability | Maximum Efficiency | Dual Voltage/Dual Frequency
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.6