Page 1 of 6

Next

Compare

COMPARE

060-881-2079

Description
060-881-2079 GEAR REDUCER ; 79:1 RATIO 22RPM 1195 IN-LBS MAX

BISON GEAR & ENG

Part # 060-881-2079

BDI # 26280763

Price Inventory : Available to order
Loading Price
QTY

COMPARE

060-881-2007

Description
060-881-2007 GEAR REDUCER ; 6.8:1 RATIO 253RPM 399 IN-LBS MAX

BISON GEAR & ENG

Part # 060-881-2007

BDI # 26274198

Price Inventory : Available to order
Loading Price
QTY

COMPARE

060-881-2029

Description
060-881-2029 GEAR REDUCER ; 27.8:1 RATIO 60RPM 1137 IN-LBS MAX

BISON GEAR & ENG

Part # 060-881-2029

BDI # 26278337

Price Inventory : Available to order
Loading Price
QTY
060-881-2053

COMPARE

060-881-2053

Description
060-881-2053 PARALLEL SHAFT GEAR REDUCER ; 53.9:1 RATIO 33RPM 1100IN-LBS MAX

BISON GEAR & ENG

Part # 060-881-2053

BDI # 21579793

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 32.5
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 34.798
Nominal Center Distance - Inch: 1.37
Other Features: Triple Reduction | Continuous Duty
Mounting Method: Flange Mounted
Overall Length - Inch: 8.69

Price Inventory : Available to order
Loading Price
QTY
060-881-2041

COMPARE

060-881-2041

Description
060-881-2041 PARALLEL SHAFT GEAR REDUCER ; 41.1:1 RATIO 42RPM 1139IN-LBS MAX

BISON GEAR & ENG

Part # 060-881-2041

BDI # 24006976

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 42.6
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 34.798
Nominal Center Distance - Inch: 1.37
Other Features: Triple Reduction | Continuous Duty
Mounting Method: Flange Mounted
Overall Length - Inch: 8.69

Price Inventory : Available to order
Loading Price
QTY