011-190-4049
Description
011-190-4049 DC GEARMOTOR ; 1/20HP 24VDC 49:1 RATIO 37RPM 74IN-LBS
Part # 011-190-4049
BDI # 21436989
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
35.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
19.05
Nominal Center Distance - Inch:
0.75
Other Features:
Triple Reduction | F Insulation Class | Optional 28 Inch Dia Footplate and J-Boxes
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.41
P108-750-3005
Description
P108-750-3005 SINGLE SHAFT INSERT ; 750/562 SERIES .50 DIA
Part # P108-750-3005
BDI # 21437161
P108-750-7000
Description
P108-750-7000 DOUBLE SHAFT INSERT ; 750/562 SERIES .50 DIA
Part # P108-750-7000
BDI # 21437162
P125-750-1000
Description
P125-750-1000 MOUNTING BASE ; 750 GEAR BOX SERIES
Part # P125-750-1000
BDI # 21437164