Page 1 of 362

Next

Compare
NT23-030-0-RM060-6

COMPARE

NT23-030-0-RM060-6

Description
NT23-030-0-RM060-6 PLANETARY GEARHEAD ; NON RETURNABLE

BOSTON GEAR

Part # 64-116846-A199

BDI # 852338

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 58.3
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction
Mounting Method: Flange Mounted
Overall Length - Inch: 4.83
Overall Width - Inch: 2.4

Price Inventory : Available to order
Loading Price
QTY
F641BF-1.6-B9

COMPARE

F641BF-1.6-B9

Description
F641BF-1.6-B9 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE

BOSTON GEAR

Part # 28014

BDI # 165381

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 1166.7
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Single Reduction | No Lubricant
Global Part Number GPN: 338641
Mounting Method: Flange Mounted
Overall Length - Inch: 14.56

Price Inventory : Available to order
Loading Price
QTY
863BF-40K-M8

COMPARE

863BF-40K-M8

Description
863BF-40K-M8 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE

BOSTON GEAR

Part # F00403

BDI # 180297

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 43.8
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Flange Mounted
Overall Length - Inch: 17.13
Overall Width - Inch: 9.84

Price Inventory : Available to order
Loading Price
QTY
F612CF-32-B5

COMPARE

F612CF-32-B5

Description
F612CF-32-B5 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE

BOSTON GEAR

Part # 28684

BDI # 165857

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 58.3
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | No Lubricant
Global Part Number GPN: 338484
Mounting Method: Flange Mounted
Overall Length - Inch: 9.6

Price Inventory : Available to order
Loading Price
QTY
UT014-004-0-RM142-89

COMPARE

UT014-004-0-RM142-89

Description
UT014-004-0-RM142-89 PLANETARY GEARHEAD ; NON RETURNABLE

BOSTON GEAR

Part # 42-114320-F900

BDI # 850124

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 437.5
Reducer Type: Inline
Motor Included: No

Inch - Metric: Metric
Other Features: Single Reduction
Mounting Method: Flange Mounted
Overall Length - Inch: 11.97
Overall Width - Inch: 5.591

Price Inventory : Available to order
Loading Price
QTY