HF724-15-B5-H-P16
Description
HF724-15-B5-H-P16 WORM SPEED REDUCER ; NON RETURNABLE SGL REDUCTION 2.38" CD
Part # 47016
BDI # 21838459
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.452
Nominal Center Distance - Inch:
2.38
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.07
SF852BR-40K-B9-M1
Description
SF852BR-40K-B9-M1 WORM SPEED REDUCER ; NON RETURNABLE 1.125" I/P 1-1/2"
Part # F01543
BDI # 181282
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
13.462
Nominal Center Distance - Inch:
0.53
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.4
SSHF721B-10K-B5-HS1-P16
Description
SSHF721B-10K-B5-HS1-P16 WRM SPD RED ; NON RETURNABLE STAINLESS
Part # H11209
BDI # 185198
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Single Reduction | Washdown Duty | 2 Piece Mounting Base | Heavy Duty Tapered Roller Bearing | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.87
SSHF7185B5HSP16
Description
SSHF7185B5HSP16 WORM SPEED REDUCER ; NON RETURNABLE STAINLESS STEEL
Part # H10700
BDI # 185151
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
350
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Single Reduction | Washdown Duty | 2 Piece Mounting Base | Heavy Duty Tapered Roller Bearing | No Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.505
SSHF726-15K-B7-HS1-P23
Description
SSHF726-15K-B7-HS1-P23 WRM SPD RED ; NON RETURNABLE STAINLESS
Part # H07971
BDI # 184403
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Nominal Center Distance - Inch:
2.63
Other Features:
Single Reduction | Washdown Duty | 2 Piece Mounting Base | Heavy Duty Tapered Roller Bearing | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.54