TS2120TDTDLB
Description
TS2120TDTDLB DIRECTIONAL CONTROL VALVE ; MONOBLOCK
Part # TS2120TDTDLB
BDI # 26330922
Features
Port Type:
12 MM SAE
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Hand Lever | Detent Return
Media:
Hydraulic
Number of Positions:
3 Position
Inch - Metric:
Metric
Other Features:
Two Spool | Tandem Spool | Built In Anti-Drop Check
Overall Length - Inch:
15.59
Voltage:
Not Applicable
Overall Width - Inch:
6
MB23TF1TF1TF1LB
Description
MB23TF1TF1TF1LB BLOCK VALVE ; 2000 PSI RELIEF
Part # MB23TF1TF1TF1LB
BDI # 24103280
TS1120TSJB
Description
TS1120TSJB DIRECTIONAL CONTROL VALVE ; MONOBLOCK
Part # TS1120TSJB
BDI # 26337201
Features
Port Type:
12 MM SAE
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Hand Lever | Spring Return
Media:
Hydraulic
Number of Positions:
3 Position
Inch - Metric:
Metric
Other Features:
One Spool | Tandem Spool | Built In Anti-Drop Check
Overall Length - Inch:
15.66
Voltage:
Not Applicable
Overall Width - Inch:
4.5
TS2120T3STSNB
Description
TS2120T3STSNB DIRECTIONAL CONTROL VALVE ; MONOBLOCK
Part # TS2120T3STSNB
BDI # 26315781