SDS-B
Description
SDS-B IDLER BUSHING ; BUSHING, IDLER; 0.635" BORE; SDS SRS; QD
Part # SDS-B
BDI # 21436893
Features
Bearing Type:
Ball Bearing
Flange Outside Diameter - Millimeter:
79.375
Inch - Metric:
Inch
Outside Diameter - Inch:
3.125
Flange Outside Diameter - Inch:
3.125
Outside Diameter - Millimeter:
79.375
Length - Millimeter:
31.75
Other Features:
With Fastener
Length - Inch:
1.25
Bushing Series:
SDS
Features
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Overall Length - Inch:
4
Thread Size:
3/4-16
Inch - Metric:
Inch
Material:
Cast Iron
Other Features:
Medium | Slide Adjustment
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
2.25
Features
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Overall Length - Inch:
3.349
Inch - Metric:
Inch
Material:
Steel
Other Features:
Hardened and Ground | With Set Screw and Collar
Thread Size 2:
Not Applicable
Thread Size 1:
3/4-10
Usable Length - Inch:
2.125
Product Name:
Idler Shaft
Features
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Overall Length - Inch:
6.25
Thread Size:
3/4-16
Inch - Metric:
Inch
Material:
Cast Iron
Other Features:
Shaft Must be Ordered Separately | Double Adjusting | With Locking Screw
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
2
Features
Maximum Belt Width - Inch:
4.5
Maximum Belt Width - Millimeter:
114.3
Bearing Type:
Ball Bearing
Face Width - Millimeter:
114.3
Face Width - Inch:
4.5
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7
Length Thru Bore - Millimeter:
101.6
Other Features:
Crowned Face | Used with IS1665 Idler Stub