Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
5.796
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.498
Other Features:
Split Taper Bushing
Global Part Number GPN:
10347
Pitch Diameter - Millimeter:
147.21
Mounting Method:
Bushed
H120Q11
Description
H120Q11 ROLLER CHAIN SPROCKET ; 1-1/2" P 11T HT BORE FOR Q BUSHING
Part # 1178664
BDI # 312306
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
5.325
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.009
Other Features:
Split Taper Bushing
Global Part Number GPN:
10346
Pitch Diameter - Millimeter:
135.255
Mounting Method:
Bushed
H120Q15
Description
H120Q15 ROLLER CHAIN SPROCKET ; 1-1/2"P 15T SPLIT TAPER BUSHING
Part # 1178706
BDI # 312310
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
7.215
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.956
Other Features:
Split Taper Bushing
Global Part Number GPN:
10350
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Bushed
H120R23
Description
H120R23 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TPR HARDENED TEETH
Part # 1178789
BDI # 312321
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
11.016
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.814
Other Features:
Split Taper Bushing
Global Part Number GPN:
10358
Pitch Diameter - Millimeter:
279.8
Mounting Method:
Bushed
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.5
Chain Size:
120
Component:
Connecting Link
Roller Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1