35H80
Description
35H80 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 1169390
BDI # 323803
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
9.552
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.77
Other Features:
Split Taper Bushing
Global Part Number GPN:
9740
Pitch Diameter - Millimeter:
242.61
Mounting Method:
Bushed
35H20
Description
35H20 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SINGLE BUSHED
Part # 1169192
BDI # 323783
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.593
Other Features:
Split Taper Bushing
Global Part Number GPN:
9721
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Bushed
H3530X 1 3/16
Description
H3530X 1 3/16 ROLLER CHAIN SPROCKET ; NON-RETURNABLE FINISHED BORE
Part # 1879576
BDI # 324013
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
3.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.793
Other Features:
With Set Screw
Global Part Number GPN:
7638
Pitch Diameter - Millimeter:
91.135
Mounting Method:
Finished Bore
35H70
Description
35H70 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 1180116
BDI # 323801
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
8.358
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.575
Other Features:
Split Taper Bushing
Global Part Number GPN:
10392
Pitch Diameter - Millimeter:
212.3
Mounting Method:
Bushed
35H60
Description
35H60 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 1169374
BDI # 323800
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
7.165
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.38
Other Features:
Split Taper Bushing
Global Part Number GPN:
9738
Pitch Diameter - Millimeter:
182
Mounting Method:
Bushed