Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.47
Length Thru Bore - Millimeter:
25.4
Other Features:
1.813 Inch Hub Diameter | 0.168 Inch Teeth Width
HN35B13 IDLER
Description
HN35B13 IDLER ; 3/8" P 13T NEEDLE BRG 1/2" BORE
Part # 1297233
BDI # 327188
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.75
Length Thru Bore - Millimeter:
19.05
Other Features:
1.156 Inch Hub Diameter | 0.168 Inch Teeth Width
35H28
Description
35H28 ROLLER CHAIN SPROCKET ; NON-RETURNABLE 1-1/4" BORE SPLIT TAPER
Part # 1169275
BDI # 323790
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
3.349
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.553
Other Features:
Split Taper Bushing
Global Part Number GPN:
9728
Pitch Diameter - Millimeter:
85.07
Mounting Method:
Bushed
35H24
Description
35H24 ROLLER CHAIN SPROCKET ; 35 CHAIN 24 TEETH B-HUB ONE SIDE
Part # 1169242
BDI # 323787
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.873
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.074
Other Features:
Split Taper Bushing
Global Part Number GPN:
9725
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.516
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.713
Other Features:
Split Taper Bushing
Global Part Number GPN:
9722
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Bushed