H50H27
Description
H50H27 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 1177609
BDI # 327820
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.384
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.723
Other Features:
Split Taper Bushing
Global Part Number GPN:
10242
Pitch Diameter - Millimeter:
136.754
Mounting Method:
Bushed
H50Q27
Description
H50Q27 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TPR HARDENED TEETH
Part # 1177625
BDI # 327850
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.384
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.723
Other Features:
Split Taper Bushing
Global Part Number GPN:
10244
Pitch Diameter - Millimeter:
136.754
Mounting Method:
Bushed
H50P27
Description
H50P27 ROLLER CHAIN SPROCKET ; NON-RETURNABLE BUSHED HARD
Part # 1177617
BDI # 327842
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.384
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.723
Other Features:
Split Taper Bushing
Global Part Number GPN:
10243
Pitch Diameter - Millimeter:
136.754
Mounting Method:
Bushed