H60H13
Description
H60H13 ROLLER CHAIN SPROCKET ; 3/4" P 13T BORED FOR H BUSHING HARDENED
Part # 1177807
BDI # 327856
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
Split Taper Bushing
Global Part Number GPN:
10262
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Bushed
H60P13
Description
H60P13 ROLLER CHAIN SPROCKET ; 3/4" P 13T HT BORE FOR P BUSHING
Part # 1177815
BDI # 327866
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
Split Taper Bushing
Global Part Number GPN:
10263
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Bushed
H6013X7/8
Description
H6013X7/8 ROLLER CHAIN SPROCKET ; NON-RETURNABLE FINISHED BORE
Part # 1882000
BDI # 324404
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
With Set Screw
Global Part Number GPN:
7877
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Finished Bore
HB60A13X5/8 IDLER
Description
HB60A13X5/8 IDLER ; 3/4" P 13T BALL BEARING 5/8" BORE
Part # 1297464
BDI # 330010
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.49
Length Thru Bore - Millimeter:
18.288
Other Features:
0.459 Inch Teeth Width
H6013X1
Description
H6013X1 ROLLER CHAIN SPROCKET ; POR FINISHED BORE NON RETURNABLE
Part # 1129196
BDI # 324402
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
With Set Screw
Global Part Number GPN:
7376
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Finished Bore