60Q72
Description
60Q72 ROLLER CHAIN SPROCKET ; 3/4" P 72T SPLIT TAPER BUSHING
Part # 1171529
BDI # 323916
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
17.195
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.628
Other Features:
Split Taper Bushing
Global Part Number GPN:
9852
Pitch Diameter - Millimeter:
436.753
Mounting Method:
Bushed
60A72
Description
60A72 ROLLER CHAIN SPROCKET ; NON-RETURNABLE TYPE A SERIES 900
Part # 1109727
BDI # 329450
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
17.195
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.628
Global Part Number GPN:
9389
Pitch Diameter - Millimeter:
436.753
Mounting Method:
Rough Bore