H8012X 1 9/16
Description
H8012X 1 9/16 ROLLER CHAIN SPROCKET ; NON-RETURNABLE FINISHED BORE
Part # 1883701
BDI # 311744
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Other Features:
With Set Screw
Global Part Number GPN:
8043
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Finished Bore
H80P12
Description
H80P12 ROLLER CHAIN SPROCKET ; 1" P 12T HT BORE FOR P BUSHING
Part # 1178219
BDI # 312368
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Other Features:
Split Taper Bushing
Global Part Number GPN:
10301
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Bushed
HB80A12X3/4 IDLER
Description
HB80A12X3/4 IDLER ; 1" P 12T BALL BEARING 3/4" BORE
Part # 1297472
BDI # 330011
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.33
Length Thru Bore - Millimeter:
15.494
Other Features:
0.575 Inch Teeth Width