H160R21
Description
H160R21 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TPR HARDENED TEETH
Part # 1179100
BDI # 312354
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
13.42
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.47
Other Features:
Split Taper Bushing
Global Part Number GPN:
10390
Pitch Diameter - Millimeter:
340.868
Mounting Method:
Bushed
200U21
Description
200U21 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 3358173
BDI # 312231
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
16.775
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.088
Other Features:
Split Taper Bushing
Global Part Number GPN:
10942
Pitch Diameter - Millimeter:
426.085
Mounting Method:
Bushed