H160R23
Description
H160R23 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TPR HARDENED TEETH
Part # 3358405
BDI # 312356
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
14.688
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.752
Other Features:
Split Taper Bushing
Global Part Number GPN:
10949
Pitch Diameter - Millimeter:
373.07
Mounting Method:
Bushed
H140R23
Description
H140R23 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TPR HARDENED TEETH
Part # 1178961
BDI # 312339
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
12.852
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.783
Other Features:
Split Taper Bushing
Global Part Number GPN:
10376
Pitch Diameter - Millimeter:
326.44
Mounting Method:
Bushed