D50P15
Description
D50P15 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 1174325
BDI # 328772
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
Split Taper Bushing
Global Part Number GPN:
9985
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Bushed
D80Q14
Description
D80Q14 ROLLER CHAIN SPROCKET ; 1" P DOUBLE 14T SPLIT TAPER BUSHING
Part # 1174895
BDI # 312022
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
Split Taper Bushing
Global Part Number GPN:
10042
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Bushed
D40P18
Description
D40P18 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 1174127
BDI # 328742
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
Split Taper Bushing
Global Part Number GPN:
9965
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Bushed
D60P13
Description
D60P13 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 1174580
BDI # 328803
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
Split Taper Bushing
Global Part Number GPN:
10011
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Bushed