CBN-3482-S-B3-4-HC24-215T-10
Description
CBN-3482-S-B3-4-HC24-215T-10 ; INLINE HELICAL GEARMOTOR
Part # CBN-3482-S-B3-4-HC24-215T-10
BDI # 20289247
Features
Mounting Frame:
215TC
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
437.5
Reducer Type:
Inline
Motor Included:
Yes
Inch - Metric:
Inch
Other Features:
Double Reduction
Mounting Method:
Base Mounted
Overall Length - Inch:
27.63
Overall Width - Inch:
14.05
CBN-3132-S-B3-45-U-56C
Description
CBN-3132-S-B3-45-U-56C ; GEAR REDUCER
Part # CBN-3132-S-B3-45-U-56C
BDI # 21436794
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
39
Reducer Type:
Inline
Motor Included:
No
Nominal Ratio:
45:1
Input Type:
C-Face Quill
Inch - Metric:
Inch
Other Features:
Double Reduction
Mounting Method:
Base Mounted