Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
1750
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Bolt Hole Slot 0.108 X 0.094 In | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
4.31
Overall Width - Inch:
3.89
9HSB1-LR10
Description
9HSB1-LR10 BEVEL GEAR REDUCER ; SIZE 9 DBL 1:1 RATIO CAST IRON POR
Part # 1251040
BDI # 328914
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
1750
Reducer Type:
Right Angle
Motor Included:
No
Nominal Ratio:
1:1
Inch - Metric:
Inch
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.188
Overall Width - Inch:
9.719
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
125HP
Nominal Max Output RPM:
1750
Reducer Type:
Right Angle
Motor Included:
No
Nominal Ratio:
1:1
Inch - Metric:
Inch
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.094
Overall Width - Inch:
15.313
9HB1-LR10
Description
9HB1-LR10 BEVEL GEAR REDUCER ; 1:1 RATIO 1" SHAFT CAST IRON POR
Part # 1251461
BDI # 328905
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
1750
Reducer Type:
Right Angle
Motor Included:
No
Nominal Ratio:
1:1
Inch - Metric:
Inch
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.188
Overall Width - Inch:
9.719
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
50HP
Nominal Max Output RPM:
1750
Reducer Type:
Right Angle
Motor Included:
No
Nominal Ratio:
1:1
Inch - Metric:
Inch
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.25
Overall Width - Inch:
11.344