3HB1-LR15
Description
3HB1-LR15 BEVEL GEAR REDUCER ; CAST IRON NON RETURNABLE POR
Part # 1251313
BDI # 328887
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
1166.7
Reducer Type:
Right Angle
Motor Included:
No
Nominal Ratio:
1.5:1
Inch - Metric:
Inch
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.5
Overall Width - Inch:
6.25
15HB1-LR15
Description
15HB1-LR15 BEVEL GEAR REDUCER ; CAST IRON NON RETURNABLE POR
Part # 1251701
BDI # 328858
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
1166.7
Reducer Type:
Right Angle
Motor Included:
No
Nominal Ratio:
1.5:1
Inch - Metric:
Inch
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.813
Overall Width - Inch:
14.719
15HSB1-LR15
Description
15HSB1-LR15 BEVEL GEAR REDUCER ; CAST IRON NON RETURNABLE POR
Part # 1251131
BDI # 328871
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
60HP
Nominal Max Output RPM:
1166.7
Reducer Type:
Right Angle
Motor Included:
No
Nominal Ratio:
1.5:1
Inch - Metric:
Inch
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.813
Overall Width - Inch:
14.719
18HB1-LR15
Description
18HB1-LR15 BEVEL GEAR REDUCER ; CAST IRON NON RETURNABLE POR
Part # 1251941
BDI # 328880
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
1166.7
Reducer Type:
Right Angle
Motor Included:
No
Nominal Ratio:
1.5:1
Inch - Metric:
Inch
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.094
Overall Width - Inch:
15.313
6HB1-LR15
Description
6HB1-LR15 BEVEL GEAR REDUCER ; CAST IRON NON RETURNABLE POR
Part # 1251404
BDI # 328897
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
1166.7
Reducer Type:
Right Angle
Motor Included:
No
Nominal Ratio:
1.5:1
Inch - Metric:
Inch
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.094
Overall Width - Inch:
8.188