6GWBPF1 159

COMPARE

6GWBPF1 159

Description
6GWBPF1 159 WORM GEAR REDUCER

BROWNING

Part # E465

BDI # 358337

Features

Mounting Frame: 143T
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 11
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 11.125
Nominal Center Distance - Inch: 0.438
Mounting Method: Direct Mounted
Overall Length - Inch: 12.81

Price Inventory : Available to order
Loading Price
QTY
6GWBPF2 159

COMPARE

6GWBPF2 159

Description
6GWBPF2 159 WORM GEAR REDUCER

BROWNING

Part # F334

BDI # 358353

Features

Mounting Frame: 143T
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 11
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 11.125
Nominal Center Distance - Inch: 0.438
Mounting Method: Direct Mounted
Overall Length - Inch: 12.81

Price Inventory : Available to order
Loading Price
QTY