9HB1-SN20
Description
9HB1-SN20 BEVEL GEAR REDUCER ; CAST IRON NON RETURNABLE POR
Part # 1251545
BDI # 328913
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
875
Reducer Type:
Right Angle
Motor Included:
No
Nominal Ratio:
2:1
Inch - Metric:
Inch
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.188
Overall Width - Inch:
9.719
15HB1-SN20
Description
15HB1-SN20 BEVEL GEAR REDUCER ; CAST IRON NON RETURNABLE POR
Part # 1251750
BDI # 328867
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
50HP
Nominal Max Output RPM:
875
Reducer Type:
Right Angle
Motor Included:
No
Nominal Ratio:
2:1
Inch - Metric:
Inch
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.813
Overall Width - Inch:
14.719
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
875
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Bolt Hole Slot 0.108 X 0.094 In | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
3.536
Overall Width - Inch:
3.89
3HB1-SF20
Description
3HB1-SF20 BEVEL GEAR REDUCER ; CAST IRON NON RETURNABLE POR
Part # 1251354
BDI # 328890
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
875
Reducer Type:
Right Angle
Motor Included:
No
Nominal Ratio:
2:1
Inch - Metric:
Inch
Mounting Method:
Direct Mounted
Overall Length - Inch:
6
Overall Width - Inch:
6.25
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
875
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.54
Overall Width - Inch:
8.48