IRA-6-GWB-F1-200-X24-56-.50

COMPARE

IRA-6-GWB-F1-200-X24-56-.50

Description
IRA-6-GWB-F1-200-X24-56-.50 GEARMOTOR ; 200:1 OUTPUT RPM 9 RIGHT ANGLE

BROWNING

Part # IRA-6-GWB-F1-200-X24-56-.50

BDI # 22386249

Features

Mounting Frame: 6
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 9
Reducer Type: Right Angle
Motor Included: Yes

Nominal Ratio: 200:1
Inch - Metric: Inch
Mounting Method: Direct Mounted
Overall Length - Inch: 20.688
Overall Width - Inch: 16.813

Price Inventory : Available to order
Loading Price
QTY