Features
Mounting Frame:
145TY
Nominal Max Input Rating:
1.75HP
Nominal Max Output RPM:
83.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
65.1
Nominal Center Distance - Inch:
2.563
Other Features:
Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.125
6GWP F3 21 AY2329
Description
6GWP F3 21 AY2329 WORM REDUCER ; NON RETURNABLE POR
Part # XX6197
BDI # 358367
Features
Mounting Frame:
145TY
Nominal Max Input Rating:
1.75HP
Nominal Max Output RPM:
83.3
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
54.762
Nominal Center Distance - Inch:
2.156
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.81