15HB1-LR30
Description
15HB1-LR30 BEVEL GEAR REDUCER ; CAST IRON NON RETURNABLE POR
Part # 1251768
BDI # 328862
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
583.3
Reducer Type:
Right Angle
Motor Included:
No
Nominal Ratio:
3:1
Inch - Metric:
Inch
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.813
Overall Width - Inch:
14.719