CBN-3132-S-B3-45-U-56C

COMPARE

CBN-3132-S-B3-45-U-56C

Description
CBN-3132-S-B3-45-U-56C ; GEAR REDUCER

BROWNING

Part # CBN-3132-S-B3-45-U-56C

BDI # 21436794

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 39
Reducer Type: Inline
Motor Included: No

Nominal Ratio: 45:1
Input Type: C-Face Quill
Inch - Metric: Inch
Other Features: Double Reduction
Mounting Method: Base Mounted

Price Inventory : Available to order
Loading Price
QTY