6GWVPW3 7.5

COMPARE

6GWVPW3 7.5

Description
6GWVPW3 7.5 WORM GEAR REDUCER ; NON-RETURNABLE

BROWNING

Part # E441

BDI # 358397

Features

Mounting Frame: Not Available
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 233.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 65.1
Nominal Center Distance - Inch: 2.563
Other Features: Other Mount Flange Mounted
Mounting Method: Direct Mounted
Overall Length - Inch: 13.125

Price Inventory : Available to order
Loading Price
QTY
E428 6GWPF1 7.5

COMPARE

E428 6GWPF1 7.5

Description
E428 6GWPF1 7.5 WORM REDUCER ; SYNCROGEAR REDUCER 1750RPM

BROWNING

Part # E428

BDI # 358381

Features

Mounting Frame: Not Available
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 233.3
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 54.762
Nominal Center Distance - Inch: 2.156
Mounting Method: Direct Mounted
Overall Length - Inch: 12.81

Price Inventory : Available to order
Loading Price
QTY