YSBS14F16LH-20X1/2
Description
YSBS14F16LH-20X1/2 BEVEL GEAR ; STANDARD GEAR
Part # 1228709
BDI # 321125
Features
Gear Style:
Spiral Bevel Gear
Pitch Diameter - Inch:
1.143
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
9.652
Face Width - Inch:
0.38
Pitch:
14 DP
Other Features:
Hardened Overall | Bevel Pinion | 2:1 Ratio | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
29.032