B16814M85F

COMPARE

B16814M85F

Description
B168-14M-85F ; HPT SPROCKET

BROWNING

Part # B16814M85F

BDI # 322827

Features

Pitch Diameter - Inch: 29.475
Inch - Metric: Metric
Outside Diameter - Inch: 29.366
Face Width - Millimeter: 101.6
Face Width - Inch: 4

Belt Pitch: 14 MM
Other Features: QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 748.665
Mounting Method: Bushed
Belt Width - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY
B16814M55F

COMPARE

B16814M55F

Description
B168-14M-55F ; HPT SPROCKET

BROWNING

Part # B16814M55F

BDI # 322825

Features

Pitch Diameter - Inch: 29.475
Inch - Metric: Metric
Outside Diameter - Inch: 29.366
Face Width - Millimeter: 69.85
Face Width - Inch: 2.75

Belt Pitch: 14 MM
Other Features: QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 748.665
Mounting Method: Bushed
Belt Width - Millimeter: 55

Price Inventory : Available to order
Loading Price
QTY
B16814M170M

COMPARE

B16814M170M

Description
B168-14M-170M ; HPT SPROCKET

BROWNING

Part # B16814M170M

BDI # 322822

Features

Pitch Diameter - Inch: 29.475
Inch - Metric: Metric
Outside Diameter - Inch: 29.366
Face Width - Millimeter: 187.325
Face Width - Inch: 7.375

Belt Pitch: 14 MM
Other Features: QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 748.665
Mounting Method: Bushed
Belt Width - Millimeter: 170

Price Inventory : Available to order
Loading Price
QTY
B16814M115J

COMPARE

B16814M115J

Description
B168-14M-115J ; HPT SPROCKET

BROWNING

Part # B16814M115J

BDI # 322820

Features

Pitch Diameter - Inch: 29.475
Inch - Metric: Metric
Outside Diameter - Inch: 29.366
Face Width - Millimeter: 133.35
Face Width - Inch: 5.25

Belt Pitch: 14 MM
Other Features: QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 748.665
Mounting Method: Bushed
Belt Width - Millimeter: 115

Price Inventory : Available to order
Loading Price
QTY