40Q80
Description
40Q80 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 1170307
BDI # 323830
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
12.736
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.026
Other Features:
Split Taper Bushing
Global Part Number GPN:
9797
Pitch Diameter - Millimeter:
323.49
Mounting Method:
Bushed
35H80
Description
35H80 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 1169390
BDI # 323803
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
9.552
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.77
Other Features:
Split Taper Bushing
Global Part Number GPN:
9740
Pitch Diameter - Millimeter:
242.61
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
8.02
Flange Outside Diameter - Millimeter:
213.004
Inch - Metric:
Metric
Outside Diameter - Inch:
7.967
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
203.708
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
371.475
Inch - Metric:
Metric
Outside Diameter - Inch:
13.927
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style | Type D3F
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
8.02
Flange Outside Diameter - Millimeter:
213.004
Inch - Metric:
Metric
Outside Diameter - Inch:
7.967
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
QD Bushing | Web Style | Type C2F
Pitch Diameter - Millimeter:
203.708
Mounting Method:
Bushed