YSMS5F25RHX 1 3/8
Description
YSMS5F25RHX 1 3/8 BEVEL/MITER GEAR ; NON-RETURNABLE
Part # 1229780
BDI # 321216
Features
Gear Style:
Spiral Miter Gear
Pitch Diameter - Inch:
5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
28.956
Face Width - Inch:
1.14
Pitch:
5 DP
Other Features:
Hardened Overall | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
127
YSMS5F25LHX 1 3/8
Description
YSMS5F25LHX 1 3/8 BEVEL/MITER GEAR ; NON-RETURNABLE
Part # 1229798
BDI # 321215
Features
Gear Style:
Spiral Miter Gear
Pitch Diameter - Inch:
5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
28.956
Face Width - Inch:
1.14
Pitch:
5 DP
Other Features:
Hardened Overall | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
127