YSMS6F24RHX 1 1/4
Description
YSMS6F24RHX 1 1/4 BEVEL/MITER GEAR ; NON-RETURNABLE
Part # 1229749
BDI # 321220
Features
Gear Style:
Spiral Miter Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
22.606
Face Width - Inch:
0.89
Pitch:
6 DP
Other Features:
Hardened Overall | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
101.6
YSMS6F24LHX 1 1/4
Description
YSMS6F24LHX 1 1/4 BEVEL/MITER GEAR ; NON-RETURNABLE
Part # 1229756
BDI # 321218
Features
Gear Style:
Spiral Miter Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
22.606
Face Width - Inch:
0.89
Pitch:
6 DP
Other Features:
Hardened Overall | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
101.6
YSMS6F24RHX 1 1/2
Description
YSMS6F24RHX 1 1/2 BEVEL/MITER GEAR ; NON-RETURNABLE
Part # 1229764
BDI # 321219
Features
Gear Style:
Spiral Miter Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
22.606
Face Width - Inch:
0.89
Pitch:
6 DP
Other Features:
Hardened Overall | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
101.6
YSMS6F24LHX 1 1/2
Description
YSMS6F24LHX 1 1/2 BEVEL/MITER GEAR ; NON-RETURNABLE
Part # 1229772
BDI # 321217
Features
Gear Style:
Spiral Miter Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
22.606
Face Width - Inch:
0.89
Pitch:
6 DP
Other Features:
Hardened Overall | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
101.6