EW081201
Description
EW081201 THRUST WASHER ; 1/2 X 3/4 X 1/16 SAE 841
Part # EW081201
BDI # 17054462
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.75
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.758
Length Thru Bore - Millimeter:
1.6
Nominal Bore - Millimeter:
12.7
Length Thru Bore - Inch:
0.063
Outside Diameter - Millimeter:
19.253
EF121610
Description
EF121610 FLANGED BEARING ; 3/4" ID X 1" OD X 5/8" LG SAE 841 BRONZE
Part # EF121610
BDI # 17053756
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
1
Flange Outside Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.004
Length Thru Bore - Millimeter:
15.875
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
0.625
CB141806
Description
CB141806 SLEEVE BEARING ; 7/8 X 1-1/8 X 3/4" BRNZ C93200 CAST
Part # CB141806
BDI # 17052821
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.875
Nominal Outside Diameter - Inch:
1.125
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.128
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.75
Outside Diameter - Millimeter:
28.651
AA052101
Description
AA052101 SLEEVE BEARING ; 3/8"ID X 1/2"OD X 1/2"L SAE 841 BRONZE
Part # AA052101
BDI # 17050535
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.375
Nominal Outside Diameter - Inch:
0.5
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.503
Length Thru Bore - Millimeter:
12.7
Nominal Bore - Millimeter:
9.525
Length Thru Bore - Inch:
0.5
Outside Diameter - Millimeter:
12.776
CFM012015008
Description
CFM012015008 FLANGED BEARING ; 12MM ID X 15MM ODX 8MM LG CAST BRONZE
Part # CFM012015008
BDI # 17053579
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.472
Nominal Outside Diameter - Inch:
0.591
Flange Outside Diameter - Millimeter:
18
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
0.594
Length Thru Bore - Millimeter:
8
Nominal Bore - Millimeter:
12
Length Thru Bore - Inch:
0.315