Page 1 of 179

Next

Compare
SC-20-SB

COMPARE

SC-20-SB

Description
SC-20-SB CAM FOLLOWER BEARING ; POR STUD TYPE 0.625"RLR DIA FLAT SURFACE

CARTER MFG

Part # SC-20-SB

BDI # 21481903

Features

Roller Width - Inch: 0.438
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 15.875
Roller Diameter - Inch: 0.625
Other Features: Full Complement | Stainless Steel | H1 Food Grade Grease | Synthetic Seals

Price Inventory : In stock
Loading Price
QTY
SC-48SB

COMPARE

SC-48SB

Description
SC-48-SB CAM FOLLOWER BEARING ; POR 1-1/2" ROLLER DIA 7/8" ROLLER WIDTH

CARTER MFG

Part # SC-48-SB

BDI # 20215652

Features

Roller Width - Inch: 0.875
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Roller Diameter - Inch: 1.5
Other Features: Full Complement | Stainless Steel | H1 Food Grade Grease | Synthetic Seals

Price Inventory : In stock
Loading Price
QTY
CNB-32-SB

COMPARE

CNB-32-SB

Description
CNB-32-SB STUD TYPE CAM FOLLOWER ; 1" ROLLER DIA FLAT SURFACE

CARTER MFG

Part # CNB-32-SB

BDI # 21481874

Features

Roller Width - Inch: 0.625
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Roller Diameter - Inch: 1
Other Features: Full Complement | Black Oxide Coating | Lithium Based Grease | Synthetic Seals

Price Inventory : In stock
Loading Price
QTY
CNB-40-SB

COMPARE

CNB-40-SB

Description
CNB-40-SB CAM FOLLOWER BEARING ; STUD TYPE 1.25" RLR DIA FLAT SURFACE

CARTER MFG

Part # CNB-40-SB

BDI # 21481879

Features

Roller Width - Inch: 0.75
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 31.75
Roller Diameter - Inch: 1.25
Other Features: Full Complement | Black Oxide Coating | Lithium Based Grease | Synthetic Seals

Price Inventory : In stock
Loading Price
QTY
CNBH-20-SB

COMPARE

CNBH-20-SB

Description
CNBH-20-SB CAM FOLLOWER BEARING ; STUD TYPE 0.625" RLR DIA FLAT SURFACE

CARTER MFG

Part # CNBH-20-SB

BDI # 21481764

Features

Roller Width - Inch: 0.438
Thread Size: 5/16-24
Stud Diameter - Inch: 0.313
Stud Diameter - Millimeter: 7.95
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 15.875
Roller Diameter - Inch: 0.625
Other Features: Full Complement | Black Oxide Coating | Head-End Lubrication | Lithium Based Grease | Synthetic Seals

Price Inventory : In stock
Loading Price
QTY