VHR-250-A
Description
VHR-250-A V-GROOVE HI-ROLLER ; 2.5" OD X 1.313" W X .75" STUD
Part # VHR-250-A
BDI # 22465244
Features
Roller Width - Inch:
1.313
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Roller Diameter - Inch:
2.5
Other Features:
End Plug | Black Oxide Coating | Radial Contact Lip Seals
CRT-64-SB
Description
CRT-64-SB CAM FOLLOWER ; 2" RLR OD X 1" RLR WD CYL
Part # CRT-64-SB
BDI # 22131628
Features
Roller Width - Inch:
1
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Roller Diameter - Inch:
2
Other Features:
Full Complement | Polyurethane Coated Outer Race | Black Oxide Coating | Lithium Based Grease | Synthetic Seals
SC-64-SB
Description
SC-64-SB STUD TYPE CAM FOLLOWER ; 2" ROLLER DIA FLAT SURFACE
Part # SC-64-SB
BDI # 21481911
Features
Roller Width - Inch:
1.25
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Roller Diameter - Inch:
2
Other Features:
Full Complement | Stainless Steel | H1 Food Grade Grease | Synthetic Seals