SC-40-SB
Description
SC-40-SB CAM FOLLOWER BEARING ; POR STUD TYPE 1.25" RLR DIA FLAT SURFACE
Part # SC-40-SB
BDI # 21481908
Features
Roller Width - Inch:
0.75
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
31.75
Roller Diameter - Inch:
1.25
Other Features:
Full Complement | Stainless Steel | H1 Food Grade Grease | Synthetic Seals