CNB-32-S
Description
CNB-32-S CAM FOLLOWER BEARING ; STUD TYPE 1" RLR DIA FLAT SURFACE
Part # CNB-32-S
BDI # 21481873
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Roller Diameter - Inch:
1
Other Features:
Full Complement | Black Oxide Coating | Lithium Based Grease | Synthetic Seals