CSC-28-SB
Description
CSC-28-SB STUD TYPE CAM FOLLOWER ; 0.875" ROLLER DIA CROWNED SURFACE
Part # CSC-28-SB
BDI # 21481899
Features
Roller Width - Inch:
0.5
Thread Size:
3/8-24
Stud Diameter - Inch:
0.375
Stud Diameter - Millimeter:
9.525
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
22.225
Roller Diameter - Inch:
0.875
Other Features:
Full Complement | Stainless Steel | H1 Food Grade Grease | Synthetic Seals