CSC-64-SB
Description
CSC-64-SB CAM FOLLOWER BEARING ; STUD TYPE 2" RLR DIA CROWNED SURFACE
Part # CSC-64-SB
BDI # 21481901
Features
Roller Width - Inch:
1.25
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Roller Diameter - Inch:
2
Other Features:
Full Complement | Stainless Steel | H1 Food Grade Grease | Synthetic Seals