SCH-40-SB
Description
SCH-40-SB CAM FOLLOWER BEARING ; STUD TYPE 1.25" RLR DIA FLAT SURFACE
Part # SCH-40-SB
BDI # 21481919
Features
Roller Width - Inch:
0.75
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
31.75
Roller Diameter - Inch:
1.25
Other Features:
Full Complement | Stainless Steel | H1 Food Grade Grease | Synthetic Seals