CNB-20-S
Description
CNB-20-S STUD TYPE CAM FOLLOWER ; 0.625" ROLLER DIA FLAT SURFACE
Part # CNB-20-S
BDI # 21481868
Features
Roller Width - Inch:
0.438
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Roller Diameter - Inch:
0.625
Other Features:
Full Complement | Black Oxide Coating | Lithium Based Grease | Synthetic Seals
SC-20-SB
Description
SC-20-SB CAM FOLLOWER BEARING ; STUD TYPE 0.625" RLR DIA FLAT SURFACE
Part # SC-20-SB
BDI # 21481903
Features
Roller Width - Inch:
0.438
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Roller Diameter - Inch:
0.625
Other Features:
Full Complement | Stainless Steel | H1 Food Grade Grease | Synthetic Seals