VHR-350-A
Description
VHR-350-A STUD TYPE CAM FOLLOWER ; 3.5" ROLLER DIA V GROOVE SURFACE
Part # VHR-350-A
BDI # 21481782
Features
Roller Width - Inch:
1.688
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Roller Diameter - Inch:
3.5
Other Features:
End Plug | Black Oxide Coating | Radial Contact Lip Seals
VHRE-350-A
Description
VHRE-350-A V-GROOVE HI-ROLLER ; 3.5" OD X 1.68" W X .875" STUD
Part # VHRE-350-A
BDI # 22465254
Features
Roller Width - Inch:
1.688
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Roller Diameter - Inch:
3.5
Other Features:
End Plug | Black Oxide Coating | Radial Contact Lip Seals