Page 1 of 3

Next

Compare
H656V1

COMPARE

H656V1

Description
H656V1 BELT DRIVE MOTOR ; 1/2 HP 1725RPM J56Y 3PHASE

CENTURY MOTORS

Part # H656V1

BDI # 24449298

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.625
Sync RPM: 1725/1140
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 5.13
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 0.95/0.6 Ampere | 4/6 Poles
Mounting Method: Cushion

Price Inventory : Available to order
Loading Price
QTY
F502V1

COMPARE

F502V1

Description
F502V1 BELT DRIVE FAN MOTOR ; 0.5HP 1PH 1800RPM 115/230V 56 FRAME TEAO

CENTURY MOTORS

Part # F502V1

BDI # 24534189

Price Inventory : Available to order
Loading Price
QTY
C581V1

COMPARE

C581V1

Description
C581V1 ; 0.75HP 1PH 1800RPM 115/230V 56 TEAO

CENTURY MOTORS

Part # C581V1

BDI # 24533783

Price Inventory : Available to order
Loading Price
QTY

COMPARE

C580V1

Description
C580V1 BELT DRIVE FAN MOTOR ; 0.5HP 1725RPM TEAO 56 1PH 60HZ 115/230V

CENTURY MOTORS

Part # C580V1

BDI # 24533781

Price Inventory : Available to order
Loading Price
QTY
ARB2034L5

COMPARE

ARB2034L5

Description
ARB2034L5 BELT DRIVE MOTOR ; 1/3HP 1725RPM TEAO 56Z 1/60/115/208-230V

CENTURY MOTORS

Part # ARB2034L5

BDI # 22333371

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 5.19
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 7.3/3.8 To 3.8 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY