Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
11.125
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1
Outside Diameter - Millimeter:
25.4
Bore - Millimeter:
14.3
Other Features:
Corrosion Resistance | Zinc Plated | Black Oxide Coated Screw
H1C-100
Description
H1C-100 CLAMP COLLAR ; 1" BORE BLK OXD STL 1-PIECE 20/BOX
Part # H1C-100
BDI # 196226
Features
Split or Solid Description:
One Piece Split Recessed Screw
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2
Outside Diameter - Millimeter:
50.8
Bore - Millimeter:
25.4
Other Features:
Black Oxide Coated | Safety Clamping Collar
2C-050-S
Description
2C-050-S CLAMP COLLAR ; 1/2" BORE SS 2-PIECE 20/BOX
Part # 2C-050-S
BDI # 193437
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
10.312
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.125
Outside Diameter - Millimeter:
28.575
Bore - Millimeter:
12.7
Other Features:
Corrosion Resistance
1C-100
Description
1C-100 CLAMP COLLAR ; 1" BORE BLK OXD STL 1-PIECE 20/BOX
Part # 1C-100
BDI # 193298
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Bore - Millimeter:
25.4
Other Features:
Black Oxide Coated
2CC-100-100-KW
Description
2CC-100-100-KW CLAMP COUPLING ; 1" X 1" BORE BLK OXD STL 2-PC 2/BOX
Part # 2CC-100-100-KW
BDI # 193622