B061110.LANXC
Description
B061110.LANXC WORM GEAR REDUCER ; RIGHT ANGLE SGL REDUCTION NON-RETURNABLE
Part # B061110.LANXC--
BDI # 24208909
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.452
Nominal Center Distance - Inch:
2.38
Other Features:
Single Reduction | Unit With Vertical Base-Low | Unit to Allow Fitting Of NEMA Motor | Other Mount Vertical Base Mounted | Economical | Flexible | Compact | 89 Percentage Efficiency | IP55 Ingress Protection
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.51
B031110.HANVD
Description
B031110.HANVD WORM GEAR REDUCER ; RIGHT ANGLE SGL REDUCTION NON-RETURNABLE
Part # B031110.HANVD--
BDI # 24199614
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
39.116
Nominal Center Distance - Inch:
1.54
Other Features:
Single Reduction | Unit With Vertical Base-High | Unit to Allow Fitting Of NEMA Motor | Other Mount Vertical Base Mounted | Economical | Flexible | Compact | 84 Percentage Efficiency | IP55 Ingress Protection
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.81
B021110.LAQWD
Description
B021110.LAQWD WORM GEAR REDUCER ; RIGHT ANGLE SGL REDUCTION NON-RETURNABLE
Part # B021110.LAQWD--
BDI # 24198167
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Nominal Center Distance - Inch:
1.33
Other Features:
Single Reduction | Unit With Vertical Base-Low | Unit to Allow Fitting Of NEMA Motor | Other Mount Vertical Base Mounted | Economical | Flexible | Compact | 82 Percentage Efficiency | IP55 Ingress Protection
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.38
B021110.LAQUD
Description
B021110.LAQUD WORM GEAR REDUCER ; RIGHT ANGLE SGL REDUCTION NON-RETURNABLE
Part # B021110.LAQUD--
BDI # 24198165
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Nominal Center Distance - Inch:
1.33
Other Features:
Single Reduction | Unit With Vertical Base-Low | Unit to Allow Fitting Of NEMA Motor | Other Mount Vertical Base Mounted | Economical | Flexible | Compact | 82 Percentage Efficiency | IP55 Ingress Protection
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.38
B041110.LAQTD
Description
B041110.LAQTD WORM GEAR REDUCER ; RIGHT ANGLE SGL REDUCTION NON-RETURNABLE
Part # B041110.LAQTD--
BDI # 24200764
Features
Mounting Frame:
56C
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Single Reduction | Unit With Vertical Base-Low | Unit to Allow Fitting Of NEMA Motor | Other Mount Vertical Base Mounted | Economical | Flexible | Compact | 86 Percentage Efficiency | IP55 Ingress Protection
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.33