Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove | Miniature Bearing
Inch - Metric:
Metric
Outside Diameter - Inch:
0.354
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6319 M C/3
Description
6319 M C/3 DEEP GROOVE BALL BEARING ; BRONZE CAGE
Part # 6319 M C/3
BDI # 221034
Features
Enclosure:
Open
Outer Race Width - Millimeter:
45
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
267814
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
XLS-9 1/2 M
Description
XLS-9 1/2 M DEEP GROOVE BALL BEARING ; 9.500 X 12.750 X 1.625
Part # XLS-9 1/2 M
BDI # 21766658
698-2RS
Description
698-2RS DEEP GROOVE BALL BEARING ; 8MM BORE 19MM OD 6MM WD SR 2 SEALS
Part # 698-2RS
BDI # 221396
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6
Other Features:
Deep Groove | Miniature Bearing
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
H-3088 X 410 MM
Description
H-3088 X 410 MM ADAPTER SLEEVE BEARING ; NON RETURNABLE W/LOCKNUT LOCKWASHER
Part # H-3088 X 410 MM
BDI # 198105
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
228
Length Thru Bore - Inch:
8.976
Bore - Millimeter:
410
Bore - Inch:
16.142
Other Features:
Tapered Threaded Sleeve