5301-ZZ
Description
5301-ZZ ANGULAR CONTACT BEARING ; 12MM BORE 37MM OD 19MM WD DR 2 MTL SHLD
Part # 5301-ZZ
BDI # 216936
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 degree
Global Part Number GPN:
255702
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.827
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing
Global Part Number GPN:
371109
Self Aligning:
No
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
446598
Number of Rows of Rollers:
Single Row