F61900-ZZ
Description
F61900-ZZ DEEP GROOVE BALL BEARING ; FLANGED SHIELDED
Part # F61900-ZZ
BDI # 199119
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
6
Other Features:
25 MM Flange Outside Diameter
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
SSR-6-2RS
Description
SSR-6-2RS DEEP GROOVE BALL BEARING ; STAINLESS STEEL SEALED
Part # SSR-6-2RS
BDI # 209827
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.137
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265908
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
1658-2RS
Description
1658-2RS DEEP GROOVE BALL BEARING ; 1-5/16" BORE 2-9/16" OD 11/16" WD
Part # 1658-2RS
BDI # 211774
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17.475
Inch - Metric:
Inch
Outside Diameter - Inch:
2.563
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
266730
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
EW-1
Description
EW-1 THRUST BALL BEARING ; 1" ID 1 1" ID 2 1-5/8" OD FLAT RACEWAY
Part # EW-1
BDI # 198642
Features
Height - Millimeter:
9.525
Bore 1 - Inch:
1
Bore 2 - Millimeter:
25.4
Height - Inch:
0.375
Bore 2 - Inch:
1
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Other Features:
Single Row | Flat Race
Cage Material:
Steel